Close
Filters
Search

Jigsaw blade, construction

Article No. 060811595
Jigsaw blade, construction JIGSAWBLDE-CNST-3PCS-54XK30
€7.08 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Ideal for cutting a wide range of materials on construction sites.

Extremely fast and clean cut

  • Multi blade with progressive tooth pitch for thin and thick materials
  • Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements

High-performance saw blade

High cutting capacity and long service life

Colour-coded system

You can always find the right jigsaw blade for your application with the four easy-to-identify colour codes

Exactly the right jigsaw blade for any application

Three application-optimised quality levels

Excellent cutting results

Optimal combination of material, tooth pitch and saw blade.

Notice
  • For stainless steel jigsaw blades: provide cooling, reduce the number of strokes and switch off oscillation
  • Cooling extends the service life of your jigsaw blades
Ideal for cutting a wide range of materials on construction sites.

Extremely fast and clean cut

  • Multi blade with progressive tooth pitch for thin and thick materials
  • Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements

High-performance saw blade

High cutting capacity and long service life

Colour-coded system

You can always find the right jigsaw blade for your application with the four easy-to-identify colour codes

Exactly the right jigsaw blade for any application

Three application-optimised quality levels

Excellent cutting results

Optimal combination of material, tooth pitch and saw blade.

Notice
  • For stainless steel jigsaw blades: provide cooling, reduce the number of strokes and switch off oscillation
  • Cooling extends the service life of your jigsaw blades
Application area

Mild steel, steels, aluminium, aluminium alloys, Eternit, hard cloth, pressed materials, Plexiglas, plastics, insulating materials, rubber

Instructions

Coolant


Drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts)

Products specifications
Usable length 57 mm
Number of pieces 3 PCS
Jigsaw-blade connection type T shank

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Usable length 57 mm
Number of pieces 3 PCS
Jigsaw-blade connection type T shank
Close