Close
Filters
Search

Jigsaw blade, metal

Article No. 0608116104
Jigsaw blade metal JIGSAWBLDE-MET-5PCS-75/3
€17.58 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-quality jigsaw blade for cutting metal

Extremely fast and clean cut

  • Multi blade with progressive tooth pitch for thin and thick materials
  • The ideal blade for construction sites since a single blade can be used for all tasks, eliminating unnecessary changes

High-performance saw blade

High cutting performance and long service life

Colour coding system

The four clearly distinguishable colours mean that the right jigsaw blade for the task is always to hand

Exactly the right jigsaw blade for every application

Three application-optimised quality levels

Outstanding cutting results

Optimum combination of construction material, tooth pitch and saw blade.

Notice

Cooling extends the service life of your jigsaw blades

  • Bore and cutting oil for soft steel, stainless steels and non-ferrous base metals
  • Turpentine, petroleum or a turpentine-petroleum mixture for aluminium and aluminium alloys
High-quality jigsaw blade for cutting metal

Extremely fast and clean cut

  • Multi blade with progressive tooth pitch for thin and thick materials
  • The ideal blade for construction sites since a single blade can be used for all tasks, eliminating unnecessary changes

High-performance saw blade

High cutting performance and long service life

Colour coding system

The four clearly distinguishable colours mean that the right jigsaw blade for the task is always to hand

Exactly the right jigsaw blade for every application

Three application-optimised quality levels

Outstanding cutting results

Optimum combination of construction material, tooth pitch and saw blade.

Notice

Cooling extends the service life of your jigsaw blades

  • Bore and cutting oil for soft steel, stainless steels and non-ferrous base metals
  • Turpentine, petroleum or a turpentine-petroleum mixture for aluminium and aluminium alloys
Application area

Thin and thick sheet metals, non-ferrous metals, steel pipes, cast iron pipes and aluminium

Products specifications
Working length 75 mm
Teeth spacing 2.5 mm
Material to be processed Metal
Number of pieces 5 PCS
Jigsaw-blade connection type T shank
Version Sharpened and rip-toothed

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Working length 75 mm
Teeth spacing 2.5 mm
Material to be processed Metal
Number of pieces 5 PCS
Jigsaw-blade connection type T shank
Version Sharpened and rip-toothed
Close