Close
Filters
Search

Jigsaw blade, stainless steel

Article No. 061525014
Jigsaw blade stainless steel JIGSAWBLDE-MET-3PCS-A2-57/1,4
€42.48 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-quality jigsaw blade for cutting stainless steel.

Extremely fast and clean cut

  • Multi blade with progressive tooth pitch for thin and thick materials
  • The ideal blade for construction sites since a single blade can be used for all tasks, eliminating unnecessary changes

High-performance saw blade

High cutting performance and long service life

Colour coding system

The four clearly distinguished colours mean that the right jigsaw blade for the task is always close at hand

Exactly the right jigsaw blade for every application

Three application-optimised quality levels

Outstanding cutting results

Optimum combination of construction material, tooth pitch and saw blade.

Notice
  • For stainless steel jigsaw blades: provide cooling, reduce the number of strokes and switch off oscillation
  • Cooling extends the service life of your jigsaw blades
High-quality jigsaw blade for cutting stainless steel.

Extremely fast and clean cut

  • Multi blade with progressive tooth pitch for thin and thick materials
  • The ideal blade for construction sites since a single blade can be used for all tasks, eliminating unnecessary changes

High-performance saw blade

High cutting performance and long service life

Colour coding system

The four clearly distinguished colours mean that the right jigsaw blade for the task is always close at hand

Exactly the right jigsaw blade for every application

Three application-optimised quality levels

Outstanding cutting results

Optimum combination of construction material, tooth pitch and saw blade.

Notice
  • For stainless steel jigsaw blades: provide cooling, reduce the number of strokes and switch off oscillation
  • Cooling extends the service life of your jigsaw blades
Application area

Stainless steel, sheet metals and profiles

Instructions

Coolant


Drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts)

Products specifications
Working length 57 mm
Teeth spacing 1.4 mm
Material to be processed Stainless steel
Number of pieces 3 PCS
Jigsaw-blade connection type T shank
Version Ground

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Working length 57 mm
Teeth spacing 1.4 mm
Material to be processed Stainless steel
Number of pieces 3 PCS
Jigsaw-blade connection type T shank
Version Ground
Close