Close
Filters
Search

Jigsaw blade, wood

Article No. 0608116234
Jigsaw blade, wood JIGSAWBLDE-WO-5PCS-MULTIBLADE-90MM
€13.78 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For sawing hard and soft woods, laminated fibreboards, plywood, bonded wood, particle boards

Extremely fast and clean cut

  • Multi blade with progressive tooth pitch for thin and thick materials
  • The ideal blade for construction sites since a single blade can be used for all tasks, eliminating unnecessary changes

High-performance saw blade

High cutting performance and long service life

Colour coding system

The four clearly distinguishable colours mean that the right jigsaw blade for the task is always to hand

Exactly the right jigsaw blade for every application

Three application-optimised quality levels

Outstanding cutting results

Optimum combination of construction material, tooth pitch and saw blade.

Notice
  • High mechanical and thermal loads reduce the service life of the blade
  • Cooling lengthens the service life of jigsaw blades
For sawing hard and soft woods, laminated fibreboards, plywood, bonded wood, particle boards

Extremely fast and clean cut

  • Multi blade with progressive tooth pitch for thin and thick materials
  • The ideal blade for construction sites since a single blade can be used for all tasks, eliminating unnecessary changes

High-performance saw blade

High cutting performance and long service life

Colour coding system

The four clearly distinguishable colours mean that the right jigsaw blade for the task is always to hand

Exactly the right jigsaw blade for every application

Three application-optimised quality levels

Outstanding cutting results

Optimum combination of construction material, tooth pitch and saw blade.

Notice
  • High mechanical and thermal loads reduce the service life of the blade
  • Cooling lengthens the service life of jigsaw blades
Application area

Hard wood, soft wood (plastic-coated) fibreboards, plywood, bonded woods, laminate

Products specifications
Working length 90 mm
Min./max teeth spacing 2-3 mm
Material to be processed Wood
Number of pieces 5 PCS
Jigsaw-blade connection type T shank

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Working length 90 mm
Min./max teeth spacing 2-3 mm
Material to be processed Wood
Number of pieces 5 PCS
Jigsaw-blade connection type T shank
Close