Close
Filters
Search

Joint bolt clamp Type C1, W2

Article No. 05372628
Joint bolt clamp W2 JNTBLTCLMP-DIN3017-C1-W2-(25-27)-18
€2.66 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Joint bolt clamp in accordance with DIN 3017 shape C1, W2

For hoses with a high degree of hardness or for metal or plastic inserts

Extremely high tightening force

Secure connection, even for hard hoses

Rounded edges/hose bridge

Prevents injury and hose damage

Joint bolt clamp in accordance with DIN 3017 shape C1, W2

For hoses with a high degree of hardness or for metal or plastic inserts

Extremely high tightening force

Secure connection, even for hard hoses

Rounded edges/hose bridge

Prevents injury and hose damage

Products specifications
Material of the clamp band Ferritic steel F1
Surface of the clamp band (11) Plain
Material of the screw Steel
Surface of the screw Galvanised
Min./max. grip range 27-25 mm
Width of band (A) 20 mm
Drive type Hexagon
RoHS-compliant Yes
Products specifications
Material of the clamp band Ferritic steel F1
Surface of the clamp band (11) Plain
Material of the screw Steel
Surface of the screw Galvanised
Min./max. grip range 27-25 mm
Width of band (A) 20 mm
Drive type Hexagon
RoHS-compliant Yes
Close