Close
Filters
Search

Joint bolt clamp W1

Article No. 0537125101
Joint bolt clamp W1 JNTBLTCLMP-DIN3017-W1-W25MM-(97-104MM)
€3.13 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For hoses with a high level of hardness or inserts made of metal or plastic

Extremely high tightening force

Secure connection, even for hard hoses

Rounded edges/hose bridge

Prevents injury and hose damage

For hoses with a high level of hardness or inserts made of metal or plastic

Extremely high tightening force

Secure connection, even for hard hoses

Rounded edges/hose bridge

Prevents injury and hose damage

Application area

Air-conveying pipes, exhaust gas system, clamping/fastening

Products specifications
Material of the clamp band Steel
Surface of the clamp band (11) Galvanised
Material of the screw Steel
Surface of the screw Galvanised
Min./max. grip range 97-104 mm
Width of band (A) 25 mm
Width across flats 13 mm
Tightening torque 20 Nm
Standards DIN 3017
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Material of the clamp band Steel
Surface of the clamp band (11) Galvanised
Material of the screw Steel
Surface of the screw Galvanised
Min./max. grip range 97-104 mm
Width of band (A) 25 mm
Width across flats 13 mm
Tightening torque 20 Nm
Standards DIN 3017
RoHS-compliant Yes
Close