Close
Filters
Search

Joint bolt clamp W1

Article No. 0537118024
Joint bolt clamp W1 JNTBLTCLMP-DIN3017-W1-W18MM-(23-25MM)
€2.13 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For hoses with a high level of hardness or inserts made of metal or plastic

Extremely high tightening force

Secure connection, even for hard hoses

Rounded edges/hose bridge

Prevents injury and hose damage

For hoses with a high level of hardness or inserts made of metal or plastic

Extremely high tightening force

Secure connection, even for hard hoses

Rounded edges/hose bridge

Prevents injury and hose damage

Application area

Air-conveying pipes, exhaust gas system, clamping/fastening

Products specifications
Material of the clamp band Steel
Surface of the clamp band (11) Galvanised
Material of the screw Steel
Surface of the screw Galvanised
Min./max. grip range 23-25 mm
Width of band (A) 18 mm
Width across flats 10 mm
Tightening torque 8 Nm
Standards DIN 3017
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Material of the clamp band Steel
Surface of the clamp band (11) Galvanised
Material of the screw Steel
Surface of the screw Galvanised
Min./max. grip range 23-25 mm
Width of band (A) 18 mm
Width across flats 10 mm
Tightening torque 8 Nm
Standards DIN 3017
RoHS-compliant Yes
Close