Close
Filters
Search

Knife blade, straight, long, toothed

Article No. 0696581
Cutting knife straight long, serrated GLSCTR-WINREP-SR-L85MM
€54.41 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Notice

Conversion of Fein part numbers to Würth part numbers.

The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.

If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth item no. would be 0696 595.

If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 512 6.

Notice

Conversion of Fein part numbers to Würth part numbers.

The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.

If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth item no. would be 0696 595.

If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 512 6.

Products specifications
Cutting edge length 85 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6

Flip catalog

Products specifications
Cutting edge length 85 mm
Close