Close
Filters
Search

Knife blade U-shaped

Article No. 06965118
Cutting knife U-shaped GLSCTR-WINREP-U-L19,5MM
€59.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Notice

Conversion of Fein part numbers to Würth part numbers.

The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.

If the number starts with "0", e.g. 095, a "5" is used instead of the "0".

If the number starts with "1" or "2", e.g. 126, a "5" is inserted in front of the "1" or "2".

Notice

Conversion of Fein part numbers to Würth part numbers.

The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.

If the number starts with "0", e.g. 095, a "5" is used instead of the "0".

If the number starts with "1" or "2", e.g. 126, a "5" is inserted in front of the "1" or "2".

Products specifications
Cutting edge length 19.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Cutting edge length 19.5 mm
Close