Close
Filters
Search

SECUPRO MARTEGO

Article No. MR12200102
KNIFE-WITH-BLADE-SECUPRO-MARTEGO
€47.20 inc. VAT
AVAILABLE
*
+ -
FOR THE HIGHEST DEMANDS.
 
A cutting tool in which function and design go hand in hand? Meet the SECUPRO MARTEGO, our prize winning squeeze-grip safety knife with fully automatic blade retraction. Get used to the word “very” in its presence: it's very safe, very robust, very ergonomic, very versatile, and made to very high standards. This knife is not only suitable for both right and left-handed users, but also for those with larger hands.
 
Technical information
 
Measurements (L x W x H) :
 
155 x 18 x 48.5 mm 
 
Weight product :
 
105 g 
 
Cutting depth :
 
9 mm 
 
Basic material :
 
Aluminium 
 
Replacement blade :
 
Industrial Blade 
 
 
FOR THE HIGHEST DEMANDS.
 
A cutting tool in which function and design go hand in hand? Meet the SECUPRO MARTEGO, our prize winning squeeze-grip safety knife with fully automatic blade retraction. Get used to the word “very” in its presence: it's very safe, very robust, very ergonomic, very versatile, and made to very high standards. This knife is not only suitable for both right and left-handed users, but also for those with larger hands.
 
Technical information
 
Measurements (L x W x H) :
 
155 x 18 x 48.5 mm 
 
Weight product :
 
105 g 
 
Cutting depth :
 
9 mm 
 
Basic material :
 
Aluminium 
 
Replacement blade :
 
Industrial Blade 
 
 
Close