Close
Filters
Search

T-SHIRT

Article No. 988473104
KOS-T-SHIRT-BLUE-XL
€5.99 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Description
 
The yarn quality has been increased, making it even more comfortable and giving it a bright and shiny appearance. Soft Touch treatment: the fabric of the T-shirts has undergone an enzyme treatment that gives it greater softness. The elimination of surface fibres, improvies the feel and smoothness of the garment’s surface. Completely free of substances harmful to humans and the environment. Reinforcement on the back of the neck with contrasting colored sweatband inside up to the shoulders. Ribbed crew neck and easy removable labe.
 
Fabric
 
•    100% cotton + Soft Touch
 
•    90% cotton 10% viscose + Soft Touch for melange grey only
 
•    Weigh 155 g/m²
 
Sizes
 
S, M, L, XL, 2XL, 3XL
Description
 
The yarn quality has been increased, making it even more comfortable and giving it a bright and shiny appearance. Soft Touch treatment: the fabric of the T-shirts has undergone an enzyme treatment that gives it greater softness. The elimination of surface fibres, improvies the feel and smoothness of the garment’s surface. Completely free of substances harmful to humans and the environment. Reinforcement on the back of the neck with contrasting colored sweatband inside up to the shoulders. Ribbed crew neck and easy removable labe.
 
Fabric
 
•    100% cotton + Soft Touch
 
•    90% cotton 10% viscose + Soft Touch for melange grey only
 
•    Weigh 155 g/m²
 
Sizes
 
S, M, L, XL, 2XL, 3XL
Products specifications
Colour Blue
Material 100% cotton
Products specifications
Colour Blue
Material 100% cotton
Close