Close
Filters
Search

KPF edge sanding belt, individual

Article No. 0583360015
Edge sanding belt, individual finishing SNDBL-EDG-KPF-P60-B150MM ZEBRA
€7.43 inc. VAT price per 1000 PCS
AVAILABLE
*
+ -
The edge sanding belt is available in various dimensions and can be tailored to your requirements. Simply ask your Würth sales representative.

Minimal clogging thanks to the anti-static finish

Results in extremely long service life.

F-paper, half-open scattering with anti-static finish

  • Extremely high load-bearing capacity of sanding belts (e.g. calibration)
  • Prevents the sanding belt from clogging up too soon
  • Optimum grinding finish
  • Low impact from grinding dust (fine dust)
Notice

The belts should be stored in dry, frost-free rooms. Do not store near heaters, cold or damp walls, doors or windows or directly on the floor. Storage temperatures between 18°C and 22°C at a relative humidity between 45% and 65% are recommended. Protect belts from exposure to direct sunlight. If possible, store sanding belts in the original packaging until used. Store sanding belts that have been removed from packaging in such a way that deformation is prevented.

The edge sanding belt is available in various dimensions and can be tailored to your requirements. Simply ask your Würth sales representative.

Minimal clogging thanks to the anti-static finish

Results in extremely long service life.

F-paper, half-open scattering with anti-static finish

  • Extremely high load-bearing capacity of sanding belts (e.g. calibration)
  • Prevents the sanding belt from clogging up too soon
  • Optimum grinding finish
  • Low impact from grinding dust (fine dust)
Notice

The belts should be stored in dry, frost-free rooms. Do not store near heaters, cold or damp walls, doors or windows or directly on the floor. Storage temperatures between 18°C and 22°C at a relative humidity between 45% and 65% are recommended. Protect belts from exposure to direct sunlight. If possible, store sanding belts in the original packaging until used. Store sanding belts that have been removed from packaging in such a way that deformation is prevented.

Application area

For edge sanding machines


Calibration, sanding of cabinet fronts and side panels (veneered), sanding of frame components for solid wood cupboards. Especially suitable for veneers, solid wood (hardwood, softwood, cross-grained wood, resinous woods) and wood materials.

Products specifications
Grid size P60
Backing material F-weight paper
Material of abrasive medium Aluminium oxide

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Grid size P60
Backing material F-weight paper
Material of abrasive medium Aluminium oxide
Close