Close
Filters
Search

Labelling tape

Article No. 0696002412
Labelling tape for DYMO Label Point 300 AY-LABELINGTAPE-LBLR-YELLOW-12MM
€43.28 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Available in 4 different bandwidths (6, 9, 12 and 19 mm)

Self-adhesive label strip with slit reverse to make it easy to peel off the protective film

Available in 4 different bandwidths (6, 9, 12 and 19 mm)

Self-adhesive label strip with slit reverse to make it easy to peel off the protective film

Application area

For use with DYMO LabelManager and LabelPoint series.

Products specifications
Colour Black<br>Yellow
Width of band 12 mm
Length of tape 7 m

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Black<br>Yellow
Width of band 12 mm
Length of tape 7 m
Close