Close
Filters
Search

Paint mixing cup

Article No. 1705800120
Lacquer mixing cup LACMIXCP-CLEAR-750ML
€0.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For mixing and storing paint materials and stains

Integrated mixing scales (1:1, 2:1, 3:1, 4:1 and 5:1)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For mixing and storing paint materials and stains

Integrated mixing scales (1:1, 2:1, 3:1, 4:1 and 5:1)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Contents 750 ml
Scale Up to 550 ml
Material Plastic
Colour Transparent
Products specifications
Contents 750 ml
Scale Up to 550 ml
Material Plastic
Colour Transparent
Close