Close
Filters
Search

LAMELLAR SANDING DISCS OPTIMUM

Article No. 0578925Z80
Description: Lamellar sanding disc. Grit: G80.
€1.77 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Properties:

• High sanding performance due to a greater number of grinding blades.

• A wide variety of applications, suitable for both steel and stainless steel.

• Uniform wear of grinding surface until the grinding blades are completely worn out.

• Exceptional flexibility and low noise and vibration sanding.

• No additional support plate required.

Materials and scope of application

• Steel – alloyed (inox steel, etc.) and non-alloyed, structural steel, tool steel, soft non-ferrous metals, castings, hard plastic and wood.

• Surface grinding, processing weld seams, removing paints and varnishes, tool grinding, smoothing, removing chips, removing rust, sanding surface defects (bulges).

 

 

Properties:

• High sanding performance due to a greater number of grinding blades.

• A wide variety of applications, suitable for both steel and stainless steel.

• Uniform wear of grinding surface until the grinding blades are completely worn out.

• Exceptional flexibility and low noise and vibration sanding.

• No additional support plate required.

Materials and scope of application

• Steel – alloyed (inox steel, etc.) and non-alloyed, structural steel, tool steel, soft non-ferrous metals, castings, hard plastic and wood.

• Surface grinding, processing weld seams, removing paints and varnishes, tool grinding, smoothing, removing chips, removing rust, sanding surface defects (bulges).

 

 

Products specifications
Diameter (Ø) 125 mm
Products specifications
Diameter (Ø) 125 mm
Close