Close
Filters
Search

Battery-powered LED hand-held lamp, WLH 30 Premium

Article No. 827940450
LAMP-BTRY-EU-10W-IP65-ERGOPOWER BOO
€125.67 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Latest lithium-ion battery technology
 
• Short charging time, long light duration

Features :

• Exclusive Würth design

• Two-component housing with good grip

• IP65 protection against water and dust

• One hook for high flexibility

• Wrist strap

• Main light 5W SMD LED, spot light 1W LED

• Spot light above the luminaire head –flashlight function

• Switch mode – spot light, main light, off

• Additional boost mode for a luminous flux of 1,000 lumens

• Luminaire head can be swiveled by 160°

• Strong magnets – two magnets on the back side and one on the bottom of the light

• Battery charging status by four indicator lights

• Charging via USB

• Power supply, car charger and USB cable included in the delivery

 

 

Latest lithium-ion battery technology
 
• Short charging time, long light duration

Features :

• Exclusive Würth design

• Two-component housing with good grip

• IP65 protection against water and dust

• One hook for high flexibility

• Wrist strap

• Main light 5W SMD LED, spot light 1W LED

• Spot light above the luminaire head –flashlight function

• Switch mode – spot light, main light, off

• Additional boost mode for a luminous flux of 1,000 lumens

• Luminaire head can be swiveled by 160°

• Strong magnets – two magnets on the back side and one on the bottom of the light

• Battery charging status by four indicator lights

• Charging via USB

• Power supply, car charger and USB cable included in the delivery

 

 

Products specifications
Luminous flux 1000 lm
Luminous period 2.5 h
Charging time 5 h
IP protection type, lamp IP 65
Impact resistance IK08
Type of rechargeable battery/battery Li-lon
Nominal Voltage 5 V/DC
Products specifications
Luminous flux 1000 lm
Luminous period 2.5 h
Charging time 5 h
IP protection type, lamp IP 65
Impact resistance IK08
Type of rechargeable battery/battery Li-lon
Nominal Voltage 5 V/DC
Close