Close
Filters
Search

Large flat paintbrush Economic

Article No. 0693072120
Wide brush Economic solvent-based paint SRFBRSH-ECONOMIC-CHW-MIX-SZ120
€3.87 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For solvent-based lacquer and paint systems
  • Pure, light-coloured china bristles
  • Tin ferrule, plastic back
  • Plastic handle, with holder
For solvent-based lacquer and paint systems
  • Pure, light-coloured china bristles
  • Tin ferrule, plastic back
  • Plastic handle, with holder
Application area
  • Suitable for simple painting work

  • For wood protection
Products specifications
Material of the bristles China bristles
Material of the handle Plastic
Width 120 mm
Thickness 30 mm
Length of bristles 49 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material of the bristles China bristles
Material of the handle Plastic
Width 120 mm
Thickness 30 mm
Length of bristles 49 mm
Close