Close
Filters
Search

Leak detector Plus

Article No. 089027
Leak detector plus LKDETR-PLUS-AEROSOLCAN-400ML
€10.09 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Testing foam for fast and safe location of leaking areas, micro-leaks and hairline cracks.

Easy and quick to apply

  • Reliable diagnosis within short period of time
  • The smallest leaks and those leaks that only occur under high stresses are easy to find

Non-flammable – Also possible to detect leaks in flammable gases

Temperature application range (-15°C to +50°C), tested in accordance with DIN51421

  • Can be used in cold ambient temperatures
  • Suitable for cryogenic gases

pH-neutral

  • Metals are not attacked
  • No stress corrosion cracking on plastics such as PVC or PE

Non-corrosive

Not harmful to health

Compatible with oxygen

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Testing foam for fast and safe location of leaking areas, micro-leaks and hairline cracks.

Easy and quick to apply

  • Reliable diagnosis within short period of time
  • The smallest leaks and those leaks that only occur under high stresses are easy to find

Non-flammable – Also possible to detect leaks in flammable gases

Temperature application range (-15°C to +50°C), tested in accordance with DIN51421

  • Can be used in cold ambient temperatures
  • Suitable for cryogenic gases

pH-neutral

  • Metals are not attacked
  • No stress corrosion cracking on plastics such as PVC or PE

Non-corrosive

Not harmful to health

Compatible with oxygen

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Suitable for all technical and medical gases in compressed air, compressed gas, air-conditioners, compressors, welding units, air brake systems, tyres, hoses or transport tanks. For pressurised gases such as nitrogen, propane, butane, city gas, acetylene, carbon dioxide, argon, air etc.

Instructions

Spray pressure parts from a distance of approx. 40 cm. Each leak is shown by foam bubbles forming. If micro-leaks are suspected, observe the sprayed area for a while. Then rinse the parts with water.

Products specifications
Contents 0.4 l
Colour Clear
Smell/fragrance Mild
Chemical basis Water tenside
Shelf life from production 24 Month
Min. temperature conditions -15 °C
Max. temperature conditions 50 °C
Surface tension 22 mN/m
Density 1.03 g/cm³
Density/conditions 1.03 g/cm³ / at 20°C
pH value 7
Min. flashing point -25 °C
Silicone-free Yes
AOX-free No

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Contents 0.4 l
Colour Clear
Smell/fragrance Mild
Chemical basis Water tenside
Shelf life from production 24 Month
Min. temperature conditions -15 °C
Max. temperature conditions 50 °C
Surface tension 22 mN/m
Density 1.03 g/cm³
Density/conditions 1.03 g/cm³ / at 20°C
pH value 7
Min. flashing point -25 °C
Silicone-free Yes
AOX-free No
Close