Close
Filters
Search

LED Oval Lamp RL 1600 P with PIR Sensor.

Article No. 981127071
LED-ROUND-LAMP-1600LM-IP54-WHITE-W/PIR-SENSOR LED ROUND LAMP RL 1600 1600lm , IP54, WHITE
€32.18 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

LED OVAL LAMP RL 1600 P 1600lm , IP54, WHITE

 

Compact LED oval lamp made of plastic with a translucent cover.

Suitabel for mounting on either walls or ceilings.

User-friendly assembly thanks to external, water-tight connection terminal.

Ideal for automatic illumination of entry areas, driveways, carports and for deterring break-in and theft.

Detection Range up to 8m, detection angle approx 100 degree.

Switch-on duration can be set up to 60 seconds.

LEDs have a very long lifespan, are shock-proof and maintenance-free.

In colourful display-packing.

 

LED OVAL LAMP RL 1600 P 1600lm , IP54, WHITE

 

Compact LED oval lamp made of plastic with a translucent cover.

Suitabel for mounting on either walls or ceilings.

User-friendly assembly thanks to external, water-tight connection terminal.

Ideal for automatic illumination of entry areas, driveways, carports and for deterring break-in and theft.

Detection Range up to 8m, detection angle approx 100 degree.

Switch-on duration can be set up to 60 seconds.

LEDs have a very long lifespan, are shock-proof and maintenance-free.

In colourful display-packing.

 

Products specifications
Luminous flux 1600lm
IP protection class IP 54
Min./max. nominal voltage 230 - 250 V~
Colour temperature 4000 K

Datasheet

Products specifications
Luminous flux 1600lm
IP protection class IP 54
Min./max. nominal voltage 230 - 250 V~
Colour temperature 4000 K
Close