Close
Filters
Search

LED torch, H20

Article No. 0827805020
H20 LED torch TRCH-H20-LED-4XAA
€89.77 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • Water-proof and dust-proof (not suitable as a diver's lamp)
  • Ultra robust
Notice

Batteries not included

  • Water-proof and dust-proof (not suitable as a diver's lamp)
  • Ultra robust
Notice

Batteries not included

Products specifications
Luminous flux 100 lm
Lighting range 150 m
IP protection class IP 67
Adjustable focus No
Rechargeable battery/battery designation Mignon AA; LR6; AM3
Number of rechargeable batteries/batteries 4 PCS
Length 172 mm
Material of the housing ABS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Luminous flux 100 lm
Lighting range 150 m
IP protection class IP 67
Adjustable focus No
Rechargeable battery/battery designation Mignon AA; LR6; AM3
Number of rechargeable batteries/batteries 4 PCS
Length 172 mm
Material of the housing ABS
Related Product
Close