Close
Filters
Search

Lever rivet pliers HNG 26 N

Article No. 0949610
Lever riveter HNG 26N RVTR-LEVR-HNG26N-(3,0-6,4MM)
€253.70 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Blind rivet setting tool for the processing of blind rivets Ø 3.0-6.4 mm.

Easy and quick recognition of the right mouthpiece

The mouthpieces are equipped with a colour-coding system.

Easy stroke adjustment

The stroke can be adjusted by turning the nozzle mount.

Convenient and clean work

  • The ergonomic design of the hand lever allows you to work with little effort.
  • The nozzles are pre-assembled on the hand levers and can be changed using the included installation key.
  • The pin collecting container keeps your workplace clean.
Blind rivet setting tool for the processing of blind rivets Ø 3.0-6.4 mm.

Easy and quick recognition of the right mouthpiece

The mouthpieces are equipped with a colour-coding system.

Easy stroke adjustment

The stroke can be adjusted by turning the nozzle mount.

Convenient and clean work

  • The ergonomic design of the hand lever allows you to work with little effort.
  • The nozzles are pre-assembled on the hand levers and can be changed using the included installation key.
  • The pin collecting container keeps your workplace clean.
Products specifications
Min./max. rivet diameter 3.0-6.4 mm
Length 490 mm
Width 170 mm
Height 50 mm
Product weight (per item) 1300 g

Certificates/Documents(1)

Operation manual 1

Products specifications
Min./max. rivet diameter 3.0-6.4 mm
Length 490 mm
Width 170 mm
Height 50 mm
Product weight (per item) 1300 g
Close