Close
Filters
Search

Lifting strap

Article No. 071350604
Lifting strap LFTSTRP-EN1492-3000KG-L4000-W90MM
€48.83 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
In accordance with DIN-EN 1492-1
  • Made from high-strength polyester
  • Flat woven fabric, with crane loops at both ends
  • Reinforced crane loops
  • Various sling configurations are possible
  • Protects surfaces
  • Considerably lower risk of injury compared with conventional slings

High load-bearing capacity despite own low weight

Colour-coded load-bearing capacity designation

Proof of Performance

GS-approved

In accordance with DIN-EN 1492-1
  • Made from high-strength polyester
  • Flat woven fabric, with crane loops at both ends
  • Reinforced crane loops
  • Various sling configurations are possible
  • Protects surfaces
  • Considerably lower risk of injury compared with conventional slings

High load-bearing capacity despite own low weight

Colour-coded load-bearing capacity designation

Proof of Performance

GS-approved

Application area
  • Lifting straps can be used at temperatures of between –40°C and +100°C

  • Extremely robust and durable sling for loads of all kinds

  • Thanks to their low tare weight and great flexibility, the lifting straps have excellent handling properties, which is why they are used both in factories and on construction sites
Products specifications
Material PES - Polyester
Usable length 4 m
Width of band 90 mm
Load-bearing capacity (single direct) 3000 kg
Load-bearing capacity (single u-shape) 6000 kg
Load-bearing capacity (single noosed) 2400 kg
Min./max. temperature conditions -40 to 100 °C
EN standard 1492-1
Products specifications
Material PES - Polyester
Usable length 4 m
Width of band 90 mm
Load-bearing capacity (single direct) 3000 kg
Load-bearing capacity (single u-shape) 6000 kg
Load-bearing capacity (single noosed) 2400 kg
Min./max. temperature conditions -40 to 100 °C
EN standard 1492-1
Close