Close
Filters
Search

Light metal spirit level

Article No. 0714644412
Light-metal spirit level LEVL-LMET-LM-120CM
€32.10 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Lightweight design

Excellent readability and long service life

Acrylic glass level block with integrated, corrosion-free reading rings

No discolouration of liquid, maximum precision with temperature fluctuations

Fluorescent level liquid with high resistance to UV radiation

Very smooth, easy-clean surface

Anodic-coloured, electrostatic powder coating

Lightweight design

Excellent readability and long service life

Acrylic glass level block with integrated, corrosion-free reading rings

No discolouration of liquid, maximum precision with temperature fluctuations

Fluorescent level liquid with high resistance to UV radiation

Very smooth, easy-clean surface

Anodic-coloured, electrostatic powder coating

Products specifications
Length (l) 120 cm
Height (H) 20 mm
Width (B) 50 mm
Measuring accuracy (per length) 0.5 mm/m
Degrees measuring accuracy 0.029 degree

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (l) 120 cm
Height (H) 20 mm
Width (B) 50 mm
Measuring accuracy (per length) 0.5 mm/m
Degrees measuring accuracy 0.029 degree
Close