Close
Filters
Search

Light metal spirit level

Article No. 0714644203
Light-metal spirit level, sturdy LEVL-LMET-MILLED-MSRESRF-30CM
€33.39 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Stable rectangular profile with smooth lateral surfaces

Excellent readability and long service life

Acrylic glass level block with integrated, corrosion-free reading rings

No discolouration of liquid, maximum precision with temperature fluctuations

Fluorescent level liquid, highly-resistant to UV radiation

Very smooth surface, therefore easy to clean

Red electrostatic powder coating

High precision

Robust light metal profile with milled measuring surface (up to 120 cm)

Stable rectangular profile with smooth lateral surfaces

Excellent readability and long service life

Acrylic glass level block with integrated, corrosion-free reading rings

No discolouration of liquid, maximum precision with temperature fluctuations

Fluorescent level liquid, highly-resistant to UV radiation

Very smooth surface, therefore easy to clean

Red electrostatic powder coating

High precision

Robust light metal profile with milled measuring surface (up to 120 cm)

Products specifications
Length (l) 30 cm
Height (H) 20 mm
Width (B) 50 mm
Measuring accuracy (per length) 0.5 mm/m
Measuring accuracy for overhead measurements (per length) 0.75 mm/m
Degrees measuring accuracy 0.029 degree
Degrees measuring accuracy for overhead measurements 0.043 Degree
Products specifications
Length (l) 30 cm
Height (H) 20 mm
Width (B) 50 mm
Measuring accuracy (per length) 0.5 mm/m
Measuring accuracy for overhead measurements (per length) 0.75 mm/m
Degrees measuring accuracy 0.029 degree
Degrees measuring accuracy for overhead measurements 0.043 Degree
Close