Close
Filters
Search

Limited edition, flexible ratchet combination wrench assortment 6 pieces

Article No. 0714263950
Ratchet combination wrench assortment. flexible LE 6-piece RATRGMAULSHSL-SORT-FLEXIBLE-LE-6PCS Item No. 0714263950 | EAN 4068362219054
€167.56 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
ZEBRA tools made of chrome-vanadium steel with a high-quality black surface, 180° joint and ratchet tool on box-end wrench

Flexible working even under adverse conditions

  • 180° joint and ratchet tool on box-end wrench enables smooth and flexible working even in obstructed areas
  • To change the direction of rotation, simply turn the wrench around

 

Precision and power transmission

  • Finely toothed ratchet with 72 teeth for precise working with small return angle
  • POWERDRIV drive enables greater power transmission and gentle effect of action on the screws

 

Durability and high-quality finish

  • Made of robust chrome-vanadium steel
  • High-quality black surface and sturdy tool holder for professional requirements

 

Scope of delivery

  • 1x flexible ratcheting combination wrench 8, 10, 12, 13, 17 and 19 mm
  • 1x plastic holder
Notice
  • The tools included in the scope of delivery are available in a silver-coloured, chrome plated finish
ZEBRA tools made of chrome-vanadium steel with a high-quality black surface, 180° joint and ratchet tool on box-end wrench

Flexible working even under adverse conditions

  • 180° joint and ratchet tool on box-end wrench enables smooth and flexible working even in obstructed areas
  • To change the direction of rotation, simply turn the wrench around

 

Precision and power transmission

  • Finely toothed ratchet with 72 teeth for precise working with small return angle
  • POWERDRIV drive enables greater power transmission and gentle effect of action on the screws

 

Durability and high-quality finish

  • Made of robust chrome-vanadium steel
  • High-quality black surface and sturdy tool holder for professional requirements

 

Scope of delivery

  • 1x flexible ratcheting combination wrench 8, 10, 12, 13, 17 and 19 mm
  • 1x plastic holder
Notice
  • The tools included in the scope of delivery are available in a silver-coloured, chrome plated finish
Application area
  • The open end is ideal for loosening screws

  • The box end with ratcheting mechanism is optimal for tightening
Products specifications
Number of pieces in assortment/set 6 PCS
Products specifications
Number of pieces in assortment/set 6 PCS
Close