Close
Filters
Search

Line marker

Article No. 089319911
Line marker with integrated spray head LNEMRK-YELLOW-500ML
€19.59 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Marking spray for manually marking and line marking in the line-marking cart

Abrasion-resistant

Long-term resistance against wear from vehicles.

Resistance to weathering

Resistant to range of climatic influences.

Wide range of applications

Good adhesion to absorbent and non-absorbent surfaces.

Quick drying time

Fully resistant after approx. 15–20 minutes. Completely dry after 24 hours.

Economical

One can produces approx. 25–50 m road surface markings (depending on line width).

Easy to use

Specially designed protective cap with integrated spray head.

The shelf life is 2 years

Notice

The protective cap can be secured against unwanted spraying by turning. Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is two years.

The surface must be dry and free from dust or grease. Cannot be used on other paints or paint residues.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Marking spray for manually marking and line marking in the line-marking cart

Abrasion-resistant

Long-term resistance against wear from vehicles.

Resistance to weathering

Resistant to range of climatic influences.

Wide range of applications

Good adhesion to absorbent and non-absorbent surfaces.

Quick drying time

Fully resistant after approx. 15–20 minutes. Completely dry after 24 hours.

Economical

One can produces approx. 25–50 m road surface markings (depending on line width).

Easy to use

Specially designed protective cap with integrated spray head.

The shelf life is 2 years

Notice

The protective cap can be secured against unwanted spraying by turning. Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is two years.

The surface must be dry and free from dust or grease. Cannot be used on other paints or paint residues.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area
  • For marking parking spaces, storage areas, construction sites and public facilities

  • Can be used on surfaces such as asphalt, concrete, wood, stone, metal and many plastics (perform your own tests)

  • Apply to the substrate holding the can upside down

  • Only apply to dry surfaces
Instructions

Line markings are made by manually pressing on the attached protective cap with the integrated nozzle head or for using in the line-marking cart with the spray-head attachment, art. no. 0891 199.

Products specifications
Contents 500 ml
Chemical basis Acrylic resin paint
Colour Yellow
Container Aerosol can
Density 1 g/cm³
Shelf life from production 24 Month
Water-soluble No

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 500 ml
Chemical basis Acrylic resin paint
Colour Yellow
Container Aerosol can
Density 1 g/cm³
Shelf life from production 24 Month
Water-soluble No
Close