Close
Filters
Search

Linear mounting plate TIOMOS 1D

Article No. F059139702
1D linear mounting plate Tiomos AY-MNTPLT-LINR-TIOMOS-1D-H02 GRASS
€1.18 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With 2-point attachment

With convenient height adjustment using threaded screw

Self-locking in any position

3D adjustment

Simple adjustment of gap profile

2-point attachment

Secure connection to furniture side

Attachment with assembly screws ø 3.5 or Euro screw (head ∅ 6.8 mm)

Specified dimensions not binding. Subject to technical changes!

With 2-point attachment

With convenient height adjustment using threaded screw

Self-locking in any position

3D adjustment

Simple adjustment of gap profile

2-point attachment

Secure connection to furniture side

Attachment with assembly screws ø 3.5 or Euro screw (head ∅ 6.8 mm)

Specified dimensions not binding. Subject to technical changes!

Products specifications
Mounting plate height 2
Material Steel
Surface Nickel-plated

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

3D-drawing 1

Products specifications
Mounting plate height 2
Material Steel
Surface Nickel-plated
Close