Close
Filters
Search

Lock plate with two tabs

Article No. 0427006
DIN 463 steel galvanised LOKPLT-2TAB-DIN463-(A2K)-D6,4
€10.62 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 463, galvanised steel, blue passivated (A2K)
DIN 463, galvanised steel, blue passivated (A2K)
Products specifications
Suitable for screw thread M6
Nominal diameter (d1) 6.4 mm
Outer diameter (d2) 12.5 mm
Tab length (l1) 18 mm
Tab length 2 (l2) 9 mm
Tab width (b1) 7 mm
Thickness (s1) 0.5 mm
Material Steel
Surface Galvanised
Version With two taps
DIN 463
Products specifications
Suitable for screw thread M6
Nominal diameter (d1) 6.4 mm
Outer diameter (d2) 12.5 mm
Tab length (l1) 18 mm
Tab length 2 (l2) 9 mm
Tab width (b1) 7 mm
Thickness (s1) 0.5 mm
Material Steel
Surface Galvanised
Version With two taps
DIN 463
Close