Close
Filters
Search

Lock washer

Article No. 04414
DIN 127 steel mechanically galvanised form B RG-SPG-DIN127-B-(MZN)-D4,1
€1.18 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 127, steel, mechanically galvanised (MZN)
Notice

Only suitable for screws of strength class ≤ 5.8

DIN 127, steel, mechanically galvanised (MZN)
Notice

Only suitable for screws of strength class ≤ 5.8

Products specifications
Suitable for screw threadM4
Internal diameter (d1)4.1 mm
Outer diameter (d2)7.6 mm
Height (h1)1.8 mm
Thickness (s1)0.9 mm
MaterialSpring steel
SurfaceMechanically galvanised
RoHS-compliantYes
FormB
StandardsDIN 127

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw threadM4
Internal diameter (d1)4.1 mm
Outer diameter (d2)7.6 mm
Height (h1)1.8 mm
Thickness (s1)0.9 mm
MaterialSpring steel
SurfaceMechanically galvanised
RoHS-compliantYes
FormB
StandardsDIN 127
Close