Close
Filters
Search

Lock washer for shafts without a groove

Article No. 04380410
Plain steel with no groove, shape KS WSH-LOK-SHFT-KS-D10,0
€21.66 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For shafts without a groove, shape KS
  • For reliable axial limitation of the freedom of movement on shafts.
  • Transfer of axial forces from the machine part applying the pressure.
For shafts without a groove, shape KS
  • For reliable axial limitation of the freedom of movement on shafts.
  • Transfer of axial forces from the machine part applying the pressure.
Application area

For securing switches and indicator lamps, the electrical industry, office machines, domestic appliances etc.

Products specifications
Suitable for shafts 10 mm
Internal diameter (d1) 9.75 mm
Outer diameter (d2) 22 mm
Thickness (s1) 0.8 mm
Number of spikes 6 PCS
Material Spring steel
Surface Bare
Form KS
Suitable for Shafts without groove
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for shafts 10 mm
Internal diameter (d1) 9.75 mm
Outer diameter (d2) 22 mm
Thickness (s1) 0.8 mm
Number of spikes 6 PCS
Material Spring steel
Surface Bare
Form KS
Suitable for Shafts without groove
RoHS-compliant Yes
Close