Close
Filters
Search

Lock washer S

Article No. 049303
Galvanised spring steel type S WSH-LOK-S-(A2K)-5,5X3,2X0,45
€3.19 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Mechanically galvanised spring steel (≤ ∅ 3.5 galvanised, blue passivated)

The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.

Notice

It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.

Mechanically galvanised spring steel (≤ ∅ 3.5 galvanised, blue passivated)

The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.

Notice

It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.

Products specifications
Suitable for screw thread M3
Internal diameter (d1) 3.2 mm
Outer diameter (d2) 5.5 mm
Height (h1) 0.9 mm
Thickness (s1) 0.45 mm
Material Spring steel
Surface Galvanised
RoHS-compliant Yes
Form ESN08

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M3
Internal diameter (d1) 3.2 mm
Outer diameter (d2) 5.5 mm
Height (h1) 0.9 mm
Thickness (s1) 0.45 mm
Material Spring steel
Surface Galvanised
RoHS-compliant Yes
Form ESN08
Close