Close
Filters
Search

Lock washer with right-angle cross-section, shape B

Article No. 04476
DIN 127 stainless steel A2, shape B RG-SPG-DIN127-B-A2-D6,1
€1.18 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 127 bare stainless steel A2
DIN 127 bare stainless steel A2
Products specifications
Suitable for screw thread M6
Internal diameter (d1) 6.1 mm
Outer diameter (d2) 11.8 mm
Height (h1) 3.2 mm
Thickness (s1) 1.6 mm
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Form B
Standards DIN 127

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M6
Internal diameter (d1) 6.1 mm
Outer diameter (d2) 11.8 mm
Height (h1) 3.2 mm
Thickness (s1) 1.6 mm
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Form B
Standards DIN 127
Close