Close
Filters
Search

Lock washer with right-angle cross-section, shape B A4

Article No. 044512
DIN 127 stainless steel A4, shape B RG-SPG-DIN127-B-A4-D12,2
€14.28 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 127 bare stainless steel A4
DIN 127 bare stainless steel A4
Products specifications
Suitable for screw thread M12
Internal diameter (d1) 12.2 mm
Outer diameter (d2) 21.1 mm
Height (h1) 5 mm
Thickness (s1) 2.5 mm
Material Stainless steel A4
Surface Bare
RoHS-compliant Yes
Form B
Standards DIN 127

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M12
Internal diameter (d1) 12.2 mm
Outer diameter (d2) 21.1 mm
Height (h1) 5 mm
Thickness (s1) 2.5 mm
Material Stainless steel A4
Surface Bare
RoHS-compliant Yes
Form B
Standards DIN 127
Close