Close
Filters
Search

Locking pliers with semi-circular jaws

Article No. 07150906
Locking pliers with semi-circular jaws LOKPLRS-(JAW-HRD)-L140MM
€34.81 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For clamping pipes and shafts
  • Smooth-action release lever with spring mechanism
  • Convenient and effortless one-hand operation - pulling instead of pressing
  • Made from high-strength rolled steel, as well as partially forged and oil-hardened
  • High-quality zinc coating for extra-long corrosion protection
For clamping pipes and shafts
  • Smooth-action release lever with spring mechanism
  • Convenient and effortless one-hand operation - pulling instead of pressing
  • Made from high-strength rolled steel, as well as partially forged and oil-hardened
  • High-quality zinc coating for extra-long corrosion protection
Products specifications
Length 140 mm
Min./max. clamping width 0-32 mm
Material Steel
Surface Zinc plated
Product weight (per item) 173 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 140 mm
Min./max. clamping width 0-32 mm
Material Steel
Surface Zinc plated
Product weight (per item) 173 g
Close