Thread type
|
Metric thread |
Material to be processed
|
Non-ferrous metal |
Hole type
|
Clearance hole ≤ 3xD |
Suitable for machine type
|
Milling/drill center<br>Pedestal drilling machine |
Quality
|
ZEBRA-Premium |
Thread type x nominal diameter
|
M6 |
Pitch
|
1 mm |
Thread length (metric thread)
|
16 mm |
Length
|
80 mm |
Shaft diameter
|
6 mm |
Size of square
|
4.9 mm |
DIN
|
371 |
Cutting material
|
HSCo |
Surface
|
Bare |
Form
|
B |
Core hole diameter
|
5 mm |
Twist angle
|
0° |
Shank style
|
Cylindrical with square drive |
Tolerance of screw taps
|
ISO 2 (6H) |
Suitable for tensile strength up to
|
1000 N/mm² |
Service life (points system)
|
3 of 4 points |
Trueness to gauge (points system)
|
4 of 4 points |
Versatility (points system)
|
1 of 4 points |
Cutting behaviour (points system)
|
3 of 4 points |
Chip formation (points system)
|
4 of 4 points |
Material sub-group
|
Aluminium<br>Aluminium alloys<br>Aluminium wrought alloys<br>Aluminium casting alloys (<10% silicon)<br>Copper, low-alloyed<br>Brass, long-chipping<br>Bronze, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic |