Close
Filters
Search

Machinist's hammer with plastic handle

Article No. 0714732410
Fitters' hammer with plastic handle MECHHAM-1000G-PLASHAFT
€73.16 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Robust 3-component hammer handle for use in the toughest conditions

Vibration-free work and high hammer stability

Aluminium alloy handle core

Robust

Polyamide component is permanently bonded to hammer head.

Additional protection

Steel wedge

No slipping for comfortable working

Soft handle in non-slip, thermoplastic rubber

Robust 3-component hammer handle for use in the toughest conditions

Vibration-free work and high hammer stability

Aluminium alloy handle core

Robust

Polyamide component is permanently bonded to hammer head.

Additional protection

Steel wedge

No slipping for comfortable working

Soft handle in non-slip, thermoplastic rubber

Products specifications
Hammer weight 1000 g
Length (l) 360 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Hammer weight 1000 g
Length (l) 360 mm
Close