Close
Filters
Search

Magazine screwdriver

Article No. 06136001
Magazine screwdriver, full SCRDRIV-HNDLHOP-AUTO/METAL-12PCS ZEBRA
€43.29 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Equipped with 12 bits
  • 2-component handle
  • Blade: Round blade with magnet, bright chrome-plated
  • Tip: DIN 3126-D 6.3.
  • Very slim magazine screwdriver for optimum power transfer and comfortable handling
  • Extendible, rotatable magazine for fast location of desired bit
  • 1/4 inch standard bits for simple refilling
  • Fast location of bit using Würth colour coding system
  • Audible click confirms secure locking of bit magazine
Notice

Magazine screwdriver is available with different equipment.

Equipped with 12 bits
  • 2-component handle
  • Blade: Round blade with magnet, bright chrome-plated
  • Tip: DIN 3126-D 6.3.
  • Very slim magazine screwdriver for optimum power transfer and comfortable handling
  • Extendible, rotatable magazine for fast location of desired bit
  • 1/4 inch standard bits for simple refilling
  • Fast location of bit using Würth colour coding system
  • Audible click confirms secure locking of bit magazine
Notice

Magazine screwdriver is available with different equipment.

Products specifications
Tip size 1/4 inch
Blade length (A1) 90 mm
Handle length (B) 121 mm
Handle width (C) 37.5 mm
Number of bits 12 PCS
Range of applications Car<br>Metal

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 1/4 inch
Blade length (A1) 90 mm
Handle length (B) 121 mm
Handle width (C) 37.5 mm
Number of bits 12 PCS
Range of applications Car<br>Metal
Close