Close
Filters
Search

Magnetic bit holder

Article No. 0614811320
Bit holder E 6.3 (1/4) magnet, self-adjusting HOLD-BIT-SLEV/CRCLIP-MAGN-ADJUST-1/4IN
€14.16 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Self-adjusting, 1/4" automatic holder for safe and efficient working

The high-quality ring magnet automatically adjusts to the depth of the screw head.

This guarantees reliable bit mounting and optimum screw grip (e.g. machine bolts).

Simple and rapid replacement of 1/4" standard bits

No abrasive ring when installing screws flush

Countersink screws by sliding back the sleeve.

Self-adjusting, 1/4" automatic holder for safe and efficient working

The high-quality ring magnet automatically adjusts to the depth of the screw head.

This guarantees reliable bit mounting and optimum screw grip (e.g. machine bolts).

Simple and rapid replacement of 1/4" standard bits

No abrasive ring when installing screws flush

Countersink screws by sliding back the sleeve.

Products specifications
Drive 1/4 inch
Drive type Outer hexagon
Tip size 1/4 inch
Tip type Internal hexagon socket
Length (l) 67 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/4 inch
Drive type Outer hexagon
Tip size 1/4 inch
Tip type Internal hexagon socket
Length (l) 67 mm
Close