Close
Filters
Search

Magnetic spirit level

Article No. 0714644310
Light-metal spirit level, magnet LEVL-LMET-4MAGN-L100CM
€105.02 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Rugged design with strong magnets

Excellent reading and long service life

Acrylic glass level block with integrated corrosion-free reading rings

No liquid discolouration, maximum precision with fluctuating temperatures

Fluorescent level liquid, highly resistant to UV radiation

Very strong magnets, non-slip on metallic surfaces

Rare earth magnets

High accuracy

Sturdy light metal profile, rectangular profile with milled measuring surface (to 120 cm)

Very smooth, easy-clean surface

Electrostatic powder coating

Rugged design with strong magnets

Excellent reading and long service life

Acrylic glass level block with integrated corrosion-free reading rings

No liquid discolouration, maximum precision with fluctuating temperatures

Fluorescent level liquid, highly resistant to UV radiation

Very strong magnets, non-slip on metallic surfaces

Rare earth magnets

High accuracy

Sturdy light metal profile, rectangular profile with milled measuring surface (to 120 cm)

Very smooth, easy-clean surface

Electrostatic powder coating

Products specifications
Length (l) 100 cm
Height (H) 50 mm
Width (B) 20 mm
Number of magnets 4 PCS
Measuring accuracy (per length) 0.5 mm/m
Measuring accuracy for overhead measurements (per length) 0.75 mm/m
Degrees measuring accuracy 0.029 degree
Degrees measuring accuracy for overhead measurements 0.043 Degree

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (l) 100 cm
Height (H) 50 mm
Width (B) 20 mm
Number of magnets 4 PCS
Measuring accuracy (per length) 0.5 mm/m
Measuring accuracy for overhead measurements (per length) 0.75 mm/m
Degrees measuring accuracy 0.029 degree
Degrees measuring accuracy for overhead measurements 0.043 Degree
Close