Close
Filters
Search

Magnetic tape

Article No. 089410
Magnetic tape SECTPE-MAGN-B19MM-1,2MM-L10M
€46.47 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Permanently magnetic, flexible plastic tape for universal mounting options
  • Strong magnetisation for optimal support
  • Reusable
  • Does not scratch or leave behind adhesive residue
  • Can be used across a wide range of temperatures
  • Easy to use and handle
  • Length of individual strips can be determined individually and cut using scissors
Notice
  • Do not use as a primer for magnets.
  • Do not bring into contact with food items.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Permanently magnetic, flexible plastic tape for universal mounting options
  • Strong magnetisation for optimal support
  • Reusable
  • Does not scratch or leave behind adhesive residue
  • Can be used across a wide range of temperatures
  • Easy to use and handle
  • Length of individual strips can be determined individually and cut using scissors
Notice
  • Do not use as a primer for magnets.
  • Do not bring into contact with food items.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Application area

For aligning and affixing components with gluing (e.g. decorative trims), screws (e.g. metal sheet overlaps with self-tapping screws), drilling (e.g. as a template). Suitable for the temporary fixing of signs, in trade fair and display construction, for masking work in conjunction with appropriate paper, as clamping jaw protection for vices, for fixing fly screens, slip protection for stacked sheet metal parts, hanging up photos and other decoration objects. Also ideal for attaching non-magnetic objects to metallic backgrounds.

Products specifications
Thickness 1.2 mm
Width 19 mm
Length 10 m
Products specifications
Thickness 1.2 mm
Width 19 mm
Length 10 m
Close