Close
Filters
Search

Male thread quick-action coupling Series 2000

Article No. 0699100338
Quick-action coupling w/ male thread, series 2000 CUPL-QCKACTION-PN-S2000-ET-R3/8IN
€15.67 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed-air supply and output utilisation of compressed-air consumers, resulting in greater productivity and lower energy costs.

Ergonomically shaped locking sleeve

This ensures a secure grip and prevents the component from slipping off.

Low coupling force enables one-handed operation.

Only minimal force is required for simple, fast and safe coupling and decoupling.

Airtight connections

Low power consumption and high efficiency

Hardened locking sleeves

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanized.

High corrosion resistance — protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed-air fittings.

Material: Steel

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed-air supply and output utilisation of compressed-air consumers, resulting in greater productivity and lower energy costs.

Ergonomically shaped locking sleeve

This ensures a secure grip and prevents the component from slipping off.

Low coupling force enables one-handed operation.

Only minimal force is required for simple, fast and safe coupling and decoupling.

Airtight connections

Low power consumption and high efficiency

Hardened locking sleeves

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanized.

High corrosion resistance — protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed-air fittings.

Material: Steel

Products specifications
Connection thread ET R 3/8 inch
Length (l) 61 mm
Outer diameter (D) 23 mm
Width across flats (SW) 20 mm
Flow capacity 2.1 l/min
Min./max. temperature resistance -20 to 100 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Connection thread ET R 3/8 inch
Length (l) 61 mm
Outer diameter (D) 23 mm
Width across flats (SW) 20 mm
Flow capacity 2.1 l/min
Min./max. temperature resistance -20 to 100 °C
Close