Close
Filters
Search

Manual stapler HT 34

Article No. 0714834
Hand tacker HT 34 HNDTCK-HT34-(6-14MM)
€87.32 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-performance manual stapler for staples up to 14 mm long
  • Adjustable impact force (max. and min.)
  • Recoil-free
  • Large magazine for 84 staples
  • Rapid loading
  • High operational safety
High-performance manual stapler for staples up to 14 mm long
  • Adjustable impact force (max. and min.)
  • Recoil-free
  • Large magazine for 84 staples
  • Rapid loading
  • High operational safety
Application area

For stapling soft materials onto hard materials, e.g. ceiling cladding, insulation, plastic film, carpeting, upholstery covers on all types of wood

Products specifications
Staple length 6 mm<br>8 mm<br>10 mm<br>12 mm<br>14 mm
Suitable for min./max. staple length 6-14 mm
Magazine capacity 84 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Staple length 6 mm<br>8 mm<br>10 mm<br>12 mm<br>14 mm
Suitable for min./max. staple length 6-14 mm
Magazine capacity 84 PCS
Close