Close
Filters
Search

Mask Plus paintwork protection film

Article No. 0818107500
Paintwork protection film Würth Mask Plus LACWRKPROT-MASK-PLUS-500CMX120M
€199.66 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Light grey transparent, micro pore density premium cover film that prevents paint marks being left on the vehicle even with some residual moisture.

Excellent paint adhesion

Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork.

Transparency facilitates easy identification of contours when cutting

Excellent cutting properties

Tear-proof and highly flexible

Possible to reposition adhesive tape.

Micro pore-sealed

  • 100% impermeability to paint guaranteed (no paint seeping through)
  • Prevents paint marks being left on the vehicle even with some residual moisture

Statically charged

Adheres well to the vehicle, prevents dust inclusions.

Heat resistant up to 125°C

Infra-red drying entirely possible.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Light grey transparent, micro pore density premium cover film that prevents paint marks being left on the vehicle even with some residual moisture.

Excellent paint adhesion

Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork.

Transparency facilitates easy identification of contours when cutting

Excellent cutting properties

Tear-proof and highly flexible

Possible to reposition adhesive tape.

Micro pore-sealed

  • 100% impermeability to paint guaranteed (no paint seeping through)
  • Prevents paint marks being left on the vehicle even with some residual moisture

Statically charged

Adheres well to the vehicle, prevents dust inclusions.

Heat resistant up to 125°C

Infra-red drying entirely possible.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Reliable covering of vehicles and parts before carrying out paint work.

Instructions

Mask off the edges of the surface to be painted with Zebra masking tape. Cover the entire vehicle with Würth Mask Plus (the outer side of the film is printed). Cut out the film in the area to be painted using a film knife (follow the course of the adhesive tape with the cut), and then secure the film on the tape previously applied with the masking tape. When working on doors or with hoods, overhanging film can also be jammed behind the door or underneath the hood.

Products specifications
Material PE - Polyethylene
Version Roles ware
Length 120 m
Width 5 m
Foil thickness 16 µm
Max. temperature resistance 125 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Material PE - Polyethylene
Version Roles ware
Length 120 m
Width 5 m
Foil thickness 16 µm
Max. temperature resistance 125 °C
Close