Close
Filters
Search

Measuring cups

Article No. 08914003
Measuring cup with pouring spout MSREJUG-DRAINFUNNEL-3LTR
€14.29 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With pouring spout
  • Acid and oil-resistant
  • Ideally suited for transferring oil, coolant, screenwash, etc.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

With pouring spout
  • Acid and oil-resistant
  • Ideally suited for transferring oil, coolant, screenwash, etc.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Contents 0.3 l
Material HDPE - High density polyethylene
Colour White
Resistance against Oil<br>Acid
Scale Scale: 0.5 l

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Contents 0.3 l
Material HDPE - High density polyethylene
Colour White
Resistance against Oil<br>Acid
Scale Scale: 0.5 l
Close