Close
Filters
Search

Mechanic's protective mat

Article No. 0899500210
Mechanic's protective mat PROTMAT-MECH-480X320X36MM
€18.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Protective mat made from non-absorbent foam, to protect against dirt and prevent health hazards.

Wipe-clean

Easy-to-clean, closed-cell surface

Practical

Ergonomic carry handle

Robust

Resistant to oil, petrol and brake-cleaning agents

Protective mat made from non-absorbent foam, to protect against dirt and prevent health hazards.

Wipe-clean

Easy-to-clean, closed-cell surface

Practical

Ergonomic carry handle

Robust

Resistant to oil, petrol and brake-cleaning agents

Products specifications
Length x width x thickness 480 x 320 x 36 mm
Colour Black<br>Red
Material Foam material
Product weight (per item) 249 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length x width x thickness 480 x 320 x 36 mm
Colour Black<br>Red
Material Foam material
Product weight (per item) 249 g
Close