Close
Filters
Search

MEDIUM LOAD A2 ANCHORS

Article No. 9052860
Medium-heavy hardware on concrete, solid brick, stone and compact materials.
€2.30 inc. VAT price per 1 PCS
LOW STOCK
+ -

Complete with accessories and other components is characterized by:

• Expansion of 4 independent sectors.

• Special geometry of the cone.

• Anti-rotation lugs.

• Anchoring fins on the surface profiles.

• A2 (304) Stainless steel + A2 bolts.

 

• a) Drill holes and remove the dust.

• b) Insert the plug and place the item to be fixed.

• c) Perform tightening.

• d) Fixing completed.

This anchor distributes loads in 4 radial directions with the exploitation of maximum capacity bearing of the support material. The ideal anchor type for versatility and economy in many situations of the medium-heavy anchor.

Complete with accessories and other components is characterized by:

• Expansion of 4 independent sectors.

• Special geometry of the cone.

• Anti-rotation lugs.

• Anchoring fins on the surface profiles.

• A2 (304) Stainless steel + A2 bolts.

 

• a) Drill holes and remove the dust.

• b) Insert the plug and place the item to be fixed.

• c) Perform tightening.

• d) Fixing completed.

This anchor distributes loads in 4 radial directions with the exploitation of maximum capacity bearing of the support material. The ideal anchor type for versatility and economy in many situations of the medium-heavy anchor.

Products specifications
Drill Hole Diameter x Anchor Length x Drill Hole Depth 12 x 50 x 60
Products specifications
Drill Hole Diameter x Anchor Length x Drill Hole Depth 12 x 50 x 60
Close