Close
Filters
Search

Metal coils 4 mm

Article No. 0975850210
Metal coil for cable feed system AY-METALSPIRAL-CBLFEDSYS-CPS1-10M
€65.79 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With Powerglider

With Powerglider for the narrowest of radii for laying cables

  • Even masters radii and narrow areas that conventional pulling coils cannot.
  • Increased penetration power with considerably less applied force
  • Special head for pushing in the coil and pulling the cable
  • No change of head required
  • Large metal eyelet for simple cable hold
With Powerglider

With Powerglider for the narrowest of radii for laying cables

  • Even masters radii and narrow areas that conventional pulling coils cannot.
  • Increased penetration power with considerably less applied force
  • Special head for pushing in the coil and pulling the cable
  • No change of head required
  • Large metal eyelet for simple cable hold
Application area

For cable feed system CPS 1

Products specifications
Length 10 m
Diameter (Ø) 4 mm
Tensile load 150 kg

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 10 m
Diameter (Ø) 4 mm
Tensile load 150 kg
Close