Close
Filters
Search

Metric ratcheting combination wrench 6 pieces with POWERDRIV® drive

Article No. 071426350
Ratchet combination wrench assortment, 6 pcs RTCHCOMBIWRNCH-SORT-FLEXIBLE-6PCS
€169.83 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
ZEBRA® professional-quality tool - Flexible ratchet head provides more space for fingers or for negotiating obstacles

Practical assortment of 6 pieces with metric wrenches with open end and flexible box-end ratchet and wall-mounted holder

  • High-quality wrenches in a set of 6 pieces
  • The practical plastic holder for wall mounting with screws keeps the wrenches clearly organised
  • Ideal basic equipment for the workshop

Special tool with 180° joint and ratchet on box end

  • The robust, flexible ratchet allows even hard-to-reach screws to be reached and tightened effortlessly
  • The bi-hex POWERDRIV® drive with 72 fine teeth on the box end facilitates work
  • To change the direction of rotation, simply turn the wrench around
  • The rigid open end transmits power directly, making it particularly well suited for loosening screws

Extremely high quality for a long service life

  • The ratcheting combination wrench complies with DIN 899 for maximum torques
  • With proven chrome-vanadium steel
  • The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
  • The surface provides lasting resistance against rust and ensures a service life far longer than average
  • The durability of the flexible ratcheting combination wrench reduces costs for replacement and storage
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

ZEBRA® professional-quality tool - Flexible ratchet head provides more space for fingers or for negotiating obstacles

Practical assortment of 6 pieces with metric wrenches with open end and flexible box-end ratchet and wall-mounted holder

  • High-quality wrenches in a set of 6 pieces
  • The practical plastic holder for wall mounting with screws keeps the wrenches clearly organised
  • Ideal basic equipment for the workshop

Special tool with 180° joint and ratchet on box end

  • The robust, flexible ratchet allows even hard-to-reach screws to be reached and tightened effortlessly
  • The bi-hex POWERDRIV® drive with 72 fine teeth on the box end facilitates work
  • To change the direction of rotation, simply turn the wrench around
  • The rigid open end transmits power directly, making it particularly well suited for loosening screws

Extremely high quality for a long service life

  • The ratcheting combination wrench complies with DIN 899 for maximum torques
  • With proven chrome-vanadium steel
  • The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
  • The surface provides lasting resistance against rust and ensures a service life far longer than average
  • The durability of the flexible ratcheting combination wrench reduces costs for replacement and storage
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

Application area

Loosen bolts using the jaw side:


Tighten bolts using the ratchet mechanism on the ring side

Products specifications
Number of pieces in assortment/set 6 PCS
Included in delivery Including plastic holder
Products specifications
Number of pieces in assortment/set 6 PCS
Included in delivery Including plastic holder
Close