Close
Filters
Search

MFD-S multi-purpose drill bit with straight shank

Article No. 0641208020
Multi-purpose drill bit MFD-S cylindrical shaft DRL-GENPURP-MFDS-D8-L200-WL135MM ZEBRA
€9.03 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Drills through virtually any material

Extra-sharp carbide cutting edges with special diamond grinding on all sides

  • Clean and precise holes, even when drilling alternately in different materials
  • Suitable for universal use
  • Shatter-proof drilling of hollow-chamber bricks
  • Highly precise spot drilling
  • Outstanding drilling results in metal

Outstanding, rapid transport of drilling dust

  • Special surface treatment
  • Patented 4-fold graded profile

PGM tested

Suitable for drilling holes intended for anchor connections that are subject to approval.

Notice

Not suitable for impact drilling. For rotary drilling only!

Drills through virtually any material

Extra-sharp carbide cutting edges with special diamond grinding on all sides

  • Clean and precise holes, even when drilling alternately in different materials
  • Suitable for universal use
  • Shatter-proof drilling of hollow-chamber bricks
  • Highly precise spot drilling
  • Outstanding drilling results in metal

Outstanding, rapid transport of drilling dust

  • Special surface treatment
  • Patented 4-fold graded profile

PGM tested

Suitable for drilling holes intended for anchor connections that are subject to approval.

Notice

Not suitable for impact drilling. For rotary drilling only!

Application area
  • Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.

  • Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.
Products specifications
Diameter (Ø) 8 mm
Length 200 mm
Working length 135 mm
Shaft diameter 8 mm
Tool holding device Cylinder shank
Versatility (points system) 4 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) 4 of 4 points

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 8 mm
Length 200 mm
Working length 135 mm
Shaft diameter 8 mm
Tool holding device Cylinder shank
Versatility (points system) 4 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) 4 of 4 points
Close