Close
Filters
Search

Microactive cloth Professional

Article No. 0899900131
Microactive cloth Profi MICROCLTH-PROFI-BLUE-40X40CM
€6.24 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Microactive cloth for professional maintenance cleaning and vehicle valeting.

Extremely high cleaning power

  • When dry

Dust and fine dirt is attracted by static effect

  • Wet/dry use

Removal of coarse and greasy dirt

  • Time-saving

Cleans without using cleaning agents

  • Cost-saving
  • Ideally suited to polishing work
  • Low environmental impact

Extremely fine, strong fibres

  • Excellent gliding properties
  • Hologram-free, high-gloss polishing
  • Long service life
  • Bonds dust on wood

Loopless

Leaves no scratches

Machine washable up to 60°C

  • Do not wash with fabric softener
  • Air dry after use

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Microactive cloth for professional maintenance cleaning and vehicle valeting.

Extremely high cleaning power

  • When dry

Dust and fine dirt is attracted by static effect

  • Wet/dry use

Removal of coarse and greasy dirt

  • Time-saving

Cleans without using cleaning agents

  • Cost-saving
  • Ideally suited to polishing work
  • Low environmental impact

Extremely fine, strong fibres

  • Excellent gliding properties
  • Hologram-free, high-gloss polishing
  • Long service life
  • Bonds dust on wood

Loopless

Leaves no scratches

Machine washable up to 60°C

  • Do not wash with fabric softener
  • Air dry after use

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For treating vehicles, cleaning surfaces, WC cleaning and in the sanitary sector (baths, washbasins).

Products specifications
Material Polyethylene fibre / polyamide microfibre
Length x width 40 x 40 cm
Colour Blue
Length 40 cm
Width 40 cm
Coating weight per m² 300 g
Product weight (per item) 50 g
Total absorption time 30 s
Absorption in 10 seconds 702.5 %
Max. absorption 704.30 %

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Polyethylene fibre / polyamide microfibre
Length x width 40 x 40 cm
Colour Blue
Length 40 cm
Width 40 cm
Coating weight per m² 300 g
Product weight (per item) 50 g
Total absorption time 30 s
Absorption in 10 seconds 702.5 %
Max. absorption 704.30 %
Close